Shop All Coveralls & Overalls
Polar Plus
Reflective Insulated Bib Overalls, Navy, Size 5X
Mfr # FW560
Zoro # G6364662
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Material Nylon
- Inseam 32 in
- Closure Type Zipper/Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW560
- Zoro # G6364662
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 5XL |
Fits Waist Size | 56 to 58 in |
Size-Body Type | Regular |
Minimum Waist Size | 56 in |
Maximum Waist Size | 58 in |
Size (Max. Waist x Inseam) | 5XL ( 58 in x 32 in ) |
Description
Bib Overalls, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon, Waist Closure Zipper, Number of Outside Pockets 2, Size 5XL, Inseam 32 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Reflective Stripe Border Type None, Maximum Waist Size 58 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MUG-04-L)
- SIGNMISSION No Parking Bus Loading Zone No Entacionamiento Bus De Carga Zona Parking, A-1824-23756 (A-1824-23756)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-N)
- POLAR PLUS Reflective Insulated Bib Overalls, Navy, Size XL (FW560)
- POLAR PLUS Polar Polar Black Insulated Lightweight Bib L-Tall (FW005-420PP-LT)
- POLAR PLUS Men's Insulated Coverall with Hood, 4XL, Navy, Nylon (22020-RXL4B)
- POLAR PLUS Black Insulated Lightweight Bib, L (FW005-420PP-L)
- POLAR PLUS Insulated Bib Overalls, Mens, 5X, 10 oz. (92001-RXL5B)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, MT (4877GY TL M)
- Polar Plus Workwear and Protective Clothing