Shop All Coveralls & Overalls
Polar Plus
Reflective Insulated Bib Overalls, Navy, Size 3X
Mfr # FW560
Zoro # G6349707
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy
- Material Nylon
- Inseam 32 in
- Closure Type Zipper/Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW560
- Zoro # G6349707
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 48 to 50 in |
Maximum Waist Size | 50 in |
Minimum Waist Size | 48 in |
Size-Body Type | Regular |
Size (Max. Waist x Inseam) | 3XL ( 50 in x 32 in ) |
Description
Bib Overalls, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon, Waist Closure Zipper, Number of Outside Pockets 2, Size 3XL, Inseam 32 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Reflective Stripe Border Type None, Maximum Waist Size 50 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR D/D Anchor Tie Off, 3 ft. (AS-1-3)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2 In. (572-2011)
- DIXON Pin Lug Hydrant Adapter, 2 x 1-1/2 in, FNPSH x Male NH NST, Brass, Domestic (HA20S15F)
- 3M Breathing Tube, M/L 38" (BT-20L)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, 5X (22020G-5XL)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Tall (22020NT)
- POLAR PLUS Men's Insulated Coverall with Hood, 3XL, Navy, Nylon (22020-RXL3B)
- POLAR PLUS Men's Insulated Coverall with Hood, S, Navy, Nylon (22020-RSMLB)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, XL (22020G-XL)
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- Polar Plus Workwear