Shop All Coveralls & Overalls
Polar Plus
Men's Insulated Coverall, S, Navy, Nylon
Mfr # 22013-RSMLB
Zoro # G9474814
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Nylon
- Fabric Weight 10 oz
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 22013-RSMLB
- Zoro # G9474814
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Fits Waist Size | 28 in to 30 in |
Minimum Chest Size | 34 in |
Size (Max. Waist x Max. Chest) | S ( 30 in x 36 in ) |
Maximum Chest Size | 36 in |
Minimum Waist Size | 28 in |
Maximum Waist Size | 30 in |
Size-Body Type | Regular |
Description
Coverall, Insulated for Cold Conditions Yes, Temperature Rating -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Snap, Zipper, Fabric Weight 10 oz, Number of Outside Pockets 3, Includes Lining Yes, Color Navy, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Inseam 32 in, Size S, Size-Body Type Regular, Minimum Waist Size 28 in, Minimum Chest Size 34 in, Cuff Style Knit, Features Inside Fleece Lined for Comfort and Extra Warmth, Leg Zippers to Above Knees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft - Black Rubber Runners (03-167-FR-P)
- ERGODYNE 6804 Black Skull Cap Beanie Hat with LED Lights (16803)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, L (22020G-L)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- POLAR PLUS Men's Insulated Coverall with Hood, 3XL, Navy, Nylon (22020-RXL3B)
- POLAR PLUS Insulated Heavy Duty Coverall, M-Tall (22013NT)
- POLAR PLUS Insulated Bib Overalls, Mens, 2X, 10 oz. (92001-RXL2B)
- PORTWEST Iona Cotton Coverall, XXL (C814)
- Polar Plus Coveralls & Overalls