Shop All Coveralls & Overalls
Polar Plus
Men's Insulated Coverall, L-Tall
Mfr # 22013-TLRGB
Zoro # G7802337
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L Tall
- Color Navy
- Material 840 Nylon Outer Shell
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 22013-TLRGB
- Zoro # G7802337
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L Tall |
Details
Item | Insulated Heavy Duty Coverall,L-Tall |
Color | Navy |
Material | 840 Nylon Outer Shell |
Insulated | Yes |
Waterproof | Yes |
Description
Insulated Heavy Duty Coverall,L-Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4500/XXLAK)
- HEXARMOR Safety Glasses, Wraparound Variomatic Dark Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19010-08)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BP (DL40BP)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Blue (RST103)
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- POLAR PLUS Bib Overalls, Mens, 40 to 42 in., 12.5 oz. (92052-RXL1B)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F XL-Short (22020NS)
- POLAR PLUS Insulated Bib Overalls, Mens, S, 10 oz. (92001-RSMLB)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, XL (22020G-XL)
- REFRIGIWEAR Bib Overalls, Navy, Size 34x28 In. (0385SNAVMED)
- Polar Plus Coveralls & Overalls