Shop All Work Jackets & Coats
Polar Plus
Men's Blue Cooler Jacket size L
Mfr # 34042-L
Zoro # G7474008
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 1.9 oz
- Length 29 1/2 in
- Closure Type Zipper and Snap
- Number of Inside Pockets 0
- Number of Outside Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 34042-L
- Zoro # G7474008
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Length | 29 1/2 in |
Fits Chest Size | 42 in to 44 in |
Size | L |
Garment Length | Hip Length |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Description
Ripstop Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 6 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Length 24 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Nylon, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- EDWARDS SIGNALING EOL Resistor (EOL3.6-1.1)
- ZORO SELECT Stamp Holder, 1/4 In. H, Steel (1F120)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10M, PR (807-6003 10M)
- POLAR PLUS Insulated Coat Long, -50F, Navy, 3XL (34032-3XL)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, M (34032-M)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size L (34020R-L)
- POLAR PLUS Black (R) Sweatshirt size L (37084)
- POLAR PLUS Insulated Jacket size 5X (FW004-420)
- POLAR PLUS Insulated Bomber Jacket, Navy, 5XL (FW006-5XL)
- TOUGH DUCK Hooded Duck Bomber Jacket, Black, M (WJ301)
- Polar Plus Workwear and Protective Clothing