Shop All Work Jackets & Coats
Polar Plus
Men's Black Bomber Jacket size XL
Mfr # FW5721-XL
Zoro # G7473597
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 600 Denier Coated Nylon
- Fabric Weight 27 oz
- Closure Type Zipper with Storm Flap
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW5721-XL
- Zoro # G7473597
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 30 in |
Fits Chest Size | 46 in to 48 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Description
Bomber Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Bomber Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 31 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Fleece, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black, L, 12PK (N9699L)
- MILWAUKEE TOOL Chin Strap, For Use With Hard Hats Black (48-73-1082)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 10 ft Rolls - Black (03-206-W100)
- MOLDEX Series Particulate Respirators W/Handystrap, 10PK (2700N95)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size L (34020R-L)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, 3XL (34020G-3XL)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- POLAR PLUS Black Sweat Shirt Jacket size M (37084)
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- POLAR PLUS Insulated Coat Long, -50F, Navy, 3XL (34032-3XL)
- RED KAP Mens Post Blu Shop Coat 65/35 Twill (KT30PB RG 44)
- Polar Plus Workwear and Protective Clothing