Shop All Plain-Toe Work Boots and Shoes
Polar Plus
Insulated Winter Boots, Brown/Black, Size 9, PR
Mfr # 5699
Zoro # G5896016
original price:
$117.99
22% off
new price: $91.19
/pr
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Brown
- Gender Men's
- Toe Type Plain
- Waterproof Yes
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 5699
- Zoro # G5896016
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Height | 10 in |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 10 in |
Description
Winter Boots, Color Black/Brown, Gender Men's, Electrical Hazard Rated No, Color Family Brown, Size 9, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (LW210)
- OPTIC MAX Rainbow Shaded Safety Glasses, Full Polycarbonate Lens (100RB)
- MAGID EconoWear Lite N Kool Polypropylene Shoe Covers (SC91-XL)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Blue (91423)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 15, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 8, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 11, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 13, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 12, PR (5699)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTR Waterproof Pull On Boot (GB00470 M 110)
- REEBOK Athletic Shoes, Leather, Black, 13W, PR (RB1100)
- Polar Plus Foot Protection