Shop All Plain-Toe Work Boots and Shoes
Polar Plus
Insulated Winter Boots, Brown/Black, Size 15, PR
Mfr # 5699
Zoro # G6138706
product price: $91.19
/pr
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Brown
- Gender Men's
- Toe Type Plain
- Waterproof Yes
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 5699
- Zoro # G6138706
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Height | 10 in |
Footwear Size | 15 |
Overall Height | 10 in |
Size (PRINT) | 15 |
Description
Winter Boots, Color Black/Brown, Gender Men's, Electrical Hazard Rated No, Color Family Brown, Size (PRINT) 15, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- ZORO SELECT Tag, Brass, Yl, 1-1/4" H x 1-1/4" W, PK100 (41527)
- 3M DBI-SALA Lanyard, 6 ft., Yellow (1241480)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, M, PR (3601KM)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 8, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 13, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 11, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 12, PR (5699)
- REFRIGIWEAR Boot Classic Brown Size 10.5, PR (120CRBRN105)
- ROCKY SlipStop 911 Plain Toe Oxford Shoe, 95WI (FQ0002034)
- 5.11 Hiking Boots, Mens, 10-1/2, D, Black, PR (12313)
- Polar Plus Plain-Toe Work Boots and Shoes