Shop All Plain-Toe Work Boots and Shoes
Polar Plus
Insulated Winter Boots, Brown/Black, Size 11, PR
Mfr # 5699
Zoro # G5895998
original price:
$135.99
29% off
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Brown
- Gender Men's
- Toe Type Plain
- Waterproof Yes
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # 5699
- Zoro # G5895998
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Height | 10 in |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 10 in |
Description
Winter Boots, Color Black/Brown, Gender Men's, Electrical Hazard Rated No, Color Family Brown, Size 11, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Click Sign, 6-3/4"x5/8"x3", Graphite (DBL497637)
- DRAEGER Detector Tube, Carbon Monoxide, PK10 (CH25601)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, 3XL (LUX-TENR-3X)
- NOTRAX Entrance Runner, Black, 4 ft. W x 8 ft. L (141S0048BL)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 13, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 8, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 15, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 12, PR (5699)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Work Chelsea Boot (GB00548 M 110)
- GENUINE GRIP Work Shoes, Mens, 8W, Wht, Slip On, PR (4705-8W)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Brown, Composite, PR (A7123-W)
- Polar Plus Foot Protection