Shop All Plain-Toe Work Boots and Shoes
Polar Plus
Insulated Winter Boots, Brown/Black, Size 10, PR
Mfr # 5699
Zoro # G5896007
original price:
$135.99
32% off
new price: $91.19
/pr
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Brown
- Gender Men's
- Toe Type Plain
- Waterproof Yes
- Closure Type Lace Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 5699
- Zoro # G5896007
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 10 |
Height | 10 in |
Footwear Size | 10 |
Size (PRINT) | 10 |
Overall Height | 10 in |
Description
Winter Boots, Color Black/Brown, Gender Men's, Electrical Hazard Rated No, Color Family Brown, Size (PRINT) 10, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Wet Floor (03-600-08)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW24)
- MASTER LOCK Lockout Padlock, KA, Teal, 1-3/4"H (410KATEAL)
- VIKING Viking D Series 300D Safety Bib Open Road (D6329PO-XXL)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 8, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 15, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 12, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 11, PR (5699)
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 13, PR (5699)
- GENUINE GRIP Athletic Shoes, Women, Black, 210-8.5W, PR (210-8.5W)
- XTRATUF Knee Boots, Size 6, 12" H, Brown, Plain, PR (22172G/6)
- Polar Plus Plain-Toe Work Boots and Shoes