Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Softshell Hi Vis Jacket, Yellow, 3XL
Mfr # 301HI-3XL
Zoro # G7351248
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 3XL
- Closure Type YKK Zippers with Storm Flaps
- Style Waterproof
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 301HI-3XL
- Zoro # G7351248
- UPC # 748528990020
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Yellow |
Closure Type | YKK Zippers with Storm Flaps |
Style | Waterproof |
Insulated | Yes |
Lining Material | Polyester Quilted |
Type | Waterproof |
Water-Resistant | Yes |
Description
Insulated Softshell Hi Vis Jacket,Yl,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cooling Helmet Liner (60181)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-208)
- LYLE Notice Sign, 7 in H, 10 in W, Vertical Rectangle, English, U5-1196-RA_10X7 (U5-1196-RA_10X7)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 8-13, Women's 10-13, 1 Pair (T2GUM)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, XL (301HI-O-XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, M (401HI-M)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, S (V1130560U-S)
- Polar Plus Workwear and Protective Clothing