Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Softshell Hi Vis Jacket, Orange, XL
Mfr # 301HI-O-XL
Zoro # G7351473
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size Xl
- Closure Type YKK Zippers with Storm Flaps
- Type Waterproof
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # 301HI-O-XL
- Zoro # G7351473
- UPC # 748528990075
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Orange |
Closure Type | YKK Zippers with Storm Flaps |
Type | Waterproof |
Insulated | Yes |
Lining Material | Polyester Quilted |
Style | Waterproof |
Water-Resistant | Yes |
Description
Insulated Softshell Hi Vis Jacket,Org,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft. L x Rubber; Closed Cell Vinyl Foam, 1" Thick (6FHG1)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B323Y16-200)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- MECHANIX WEAR Mechanics Impact Gloves, 2XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-012)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, XL (401HI-XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Orange, L (401HI-O-L)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, S (401HI-S)
- KISHIGO 4X, Lime, Premium Brilliant Series 360 Parka (JS152-4X)
- Polar Plus High Visibility Jackets & Coats