Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Softshell Hi Vis Jacket, Orange, S
Mfr # 301HI-O-S
Zoro # G7351327
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size S
- Closure Type YKK Zippers with Storm Flaps
- Insulated Yes
- Style Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 301HI-O-S
- Zoro # G7351327
- UPC # 748528990044
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Orange |
Closure Type | YKK Zippers with Storm Flaps |
Insulated | Yes |
Style | Waterproof |
Lining Material | Polyester Quilted |
Type | Waterproof |
Water-Resistant | Yes |
Description
Insulated Softshell Hi Vis Jacket,Org,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- TENSABARRIER Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- CONDOR Mechanics Gloves, S, Blue, Polyester (488C14)
- CAROLINA SHOE Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (1809)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, M (401HI-M)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, XL (401HI-XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Orange, L (401HI-O-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- KISHIGO 4XL Hi -Vis Bomber Jacket, Lime (JS119-4X)
- Polar Plus High Visibility Jackets & Coats