Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Softshell Hi Vis Jacket, Orange, M
Mfr # 301HI-O-M
Zoro # G7351360
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size M
- Closure Type YKK Zippers with Storm Flaps
- Style Waterproof
- Lining Material Polyester Quilted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 301HI-O-M
- Zoro # G7351360
- UPC # 748528990051
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Orange |
Closure Type | YKK Zippers with Storm Flaps |
Style | Waterproof |
Lining Material | Polyester Quilted |
Insulated | Yes |
Type | Waterproof |
Water-Resistant | Yes |
Description
Insulated Softshell Hi Vis Jacket,Org,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Private Prop No Tres Purple Sign 14.5" x 18.5", 5PK (A22520)
- MILWAUKEE TOOL Impact Resistant Demolition Gloves - Medium (48-22-8751)
- TILLMAN MIG Welding Gloves, Cowhide Palm, S, PR (1350S)
- JUSTRITE 5 gal. White Polyethylene, Polypropylene HPLC Waste Can Solvents (BY12755)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, S (401HI-S)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 3XL (301HI-3XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, XL (401HI-XL)
- RADIANS Hi-Vis Ladies Lightweight Rain Jacket-Grn-M (RW12L-3ZGR-M)
- Polar Plus High Visibility Clothing