Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Softshell Hi Vis Jacket, Orange, 4XL
Mfr # 301HI-O-4XL
Zoro # G7351211
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 4Xl
- Closure Type YKK Zippers with Storm Flaps
- Lining Material Polyester Quilted
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 301HI-O-4XL
- Zoro # G7351211
- UPC # 748528990105
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Orange |
Closure Type | YKK Zippers with Storm Flaps |
Lining Material | Polyester Quilted |
Insulated | Yes |
Type | Waterproof |
Style | Waterproof |
Water-Resistant | Yes |
Description
Insulatd Softshell Hi Vis Jacket,Org,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Green, Ribbed Nylon/Spandex (IVG2-05-XL)
- VERTX Black Polyester Rain Jacket size M (VTX8800LBK)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- CONDOR Safety Glasses, Clear Anti-Scratch (1ETK2)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Orange, L (401HI-O-L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, S (401HI-S)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, XL (401HI-XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- TOUGH DUCK Fluorescent Green Polyester Parka size M (S42611)
- Polar Plus High Visibility Clothing