Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Softshell Hi Vis Jacket, Orange, 2XL
Mfr # 301HI-O-2XL
Zoro # G7351458
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Size 2XL
- Closure Type YKK Zippers with Storm Flaps
- Style Waterproof
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 301HI-O-2XL
- Zoro # G7351458
- UPC # 748528990082
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Orange |
Closure Type | YKK Zippers with Storm Flaps |
Style | Waterproof |
Insulated | Yes |
Lining Material | Polyester Quilted |
Type | Waterproof |
Water-Resistant | Yes |
Description
Insulatd Softshell Hi Vis Jacket,Org,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- VISION METALIZERS Global Industrial„¢ Full Dome Acrylic Mirror, Indoor, 26" Dia., 360° Viewing Angle (DPB2600(NR25236A))
- TINGLEY Protective Waterproof Footwear, Men 10, PR (27211)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, S (401HI-S)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 3XL (301HI-3XL)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, XL (J24122)
- Polar Plus Workwear and Protective Clothing