Polar Plus

Insulated Reflective Blue Nylon Jacket size XL


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Navy
  • Material Nylon and Waterproof
  • Fabric Weight 27 oz
  • Closure Type Zipper and Snap
  • Length 31 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Xl
Length 31 in
Fits Chest Size 46 in to 48 in
Minimum Chest Size 46 in
Size-Body Type Regular
Maximum Chest Size 48 in
Garment Length Hip Length

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 7, Number of Inside Pockets 1, Color Navy, Length 31 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.