Shop All Work Jackets & Coats
Polar Plus
Insulated Reflective Blue Nylon Jacket size L
Mfr # 34020R-L
Zoro # G7472529
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon and Waterproof
- Fabric Weight 27 oz
- Closure Type Zipper and Snap
- Length 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # 34020R-L
- Zoro # G7472529
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 30 1/2 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 7, Number of Inside Pockets 1, Color Navy, Length 30 1/2 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Jacket, Unisex, 3XL, Yellow (LUX-350-JB-BY3X)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, M (1060-M)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size XL (34020R-XL)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size 3XL (34020R-3XL)
- POLAR PLUS Men's Blue Cooler Jacket size 6XL (34042-6X)
- POLAR PLUS Insulated Bomber Jacket, Navy, 5XL (FW006-5XL)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- POLAR PLUS Black (R) Sweatshirt size L (37084)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-2XL (WJ261)
- Polar Plus Workwear