Shop All Work Jackets & Coats
Polar Plus
Insulated Reflective Blue Nylon Jacket size 3XL
Mfr # 34020R-3XL
Zoro # G7472985
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon and Waterproof
- Fabric Weight 27 oz
- Closure Type Zipper and Snap
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 34020R-3XL
- Zoro # G7472985
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 54 in to 56 in |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Garment Length | Hip Length |
Minimum Chest Size | 54 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 7, Number of Inside Pockets 1, Color Navy, Length 32 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803/9)
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum, Red (R1-1-24DA)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-L (10182-01-1-HLI-L)
- VIKING Size 13 Unisex Steel Rubber Boot, Orange/Black (VW64-1-13)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- POLAR PLUS Black Bomber Jacket XL-Tall (FW004-420-TXL)
- POLAR PLUS Insulated Jacket with Reflective Strips size 2XL (FW570)
- POLAR PLUS Black (R) Sweatshirt size L (37084)
- POLAR PLUS Insulated Jacket, -50, Large-Tall (34029NT-L)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- Polar Plus Work Jackets & Coats