Shop All Work Jackets & Coats
Polar Plus
Insulated Reflective Blue Nylon Jacket size 2XL
Mfr # 34020R-2XL
Zoro # G7477815
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon and Waterproof
- Fabric Weight 27 oz
- Closure Type Zipper and Snap
- Length 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # 34020R-2XL
- Zoro # G7477815
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 31 1/2 in |
Fits Chest Size | 50 in to 52 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 7, Number of Inside Pockets 1, Color Navy, Length 31 1/2 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6922)
- TAPE LOGIC Tape Logic® Number Labels, "14", 1" Circle, Fluorescent Yellow, 500/Roll (DL6766)
- CONDOR Reading Glasses, +2.00, Clear (52RW71)
- BADGER TAG & LABEL Two-Part Receiving Tag, PK100 (28003PS2)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- POLAR PLUS Insulated Blue Nylon Jacket size 3XL (34020-RXL3B)
- POLAR PLUS Men's Black Bomber Jacket size XL (FW5721-XL)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, L (34032-L)
- POLAR PLUS Insulated Jacket size L (FW004-420)
- POLAR PLUS Black Sweat Shirt Jacket size M (37084)
- REFRIGIWEAR Unisex Black Polyester Jacket size 3XL (8705RBLK3XL)
- Polar Plus Work Jackets & Coats