Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Men's Hi Vis Jacket, Yellow, S
Mfr # 401HI-S
Zoro # G7351169
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size S
- Closure Type YKK Zippers with Storm Flaps
- Type Waterproof
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 401HI-S
- Zoro # G7351169
- UPC # 22228664031
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Yellow |
Closure Type | YKK Zippers with Storm Flaps |
Type | Waterproof |
Insulated | Yes |
Style | Waterproof |
Lining Material | Polyester Quilted |
Water-Resistant | Yes |
Description
Insulate Mens Hi Vis Jacket,Yellow,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Supported, Nitrile, Smooth, Lined Jersey Gloves, 10, 12PK (6800-10)
- PIG Leak Diverter Combination Kit, 16.5 lb. (TLS671)
- NMC Fire, No Exit, 7X10, Rigid Plastic (M199R)
- ABUS Lockout Padlock, KD, Green, 1-1/2"H (72 /40 KD Green)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, XL (401HI-XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Orange, L (401HI-O-L)
- BISLEY HI VIS JACKET (333M6979T-OR/4XL)
- Polar Plus High Visibility Jackets & Coats