Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Men's Hi Vis Jacket, Yellow, M
Mfr # 401HI-M
Zoro # G7351117
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size M
- Closure Type YKK Zippers with Storm Flaps
- Lining Material Polyester Quilted
- Style Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # 401HI-M
- Zoro # G7351117
- UPC # 22228664048
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Yellow |
Closure Type | YKK Zippers with Storm Flaps |
Lining Material | Polyester Quilted |
Style | Waterproof |
Type | Waterproof |
Insulated | Yes |
Water-Resistant | Yes |
Description
Insulated Mens Hi Vis Jacket,Yellow,M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black, 4 in x 60 ft. (GRAN5014)
- SUPERIOR MARK Floor Sign, Rubber, Yield Floor Sign 22in X 17.5in Triangle (RFS1012)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Off-Road Diesel Not For Use In On-Road Vehicles, Landscape (OS-DS-D-35-L-2394)
- BRADY Floor Marking Tape, 2" W, Yellow, 100 ft. L (149629)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, S (401HI-S)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, XL (301HI-O-XL)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, S (C53122)
- Polar Plus High Visibility Jackets & Coats