Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Men's Hi Vis Jacket, Yellow, 4XL
Mfr # 401HI-4XL
Zoro # G7351263
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 4Xl
- Closure Type YKK Zippers with Storm Flaps
- Style Waterproof
- Lining Material Polyester Quilted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 401HI-4XL
- Zoro # G7351263
- UPC # 22228664093
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4Xl |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Yellow |
Closure Type | YKK Zippers with Storm Flaps |
Style | Waterproof |
Lining Material | Polyester Quilted |
Type | Waterproof |
Insulated | Yes |
Water-Resistant | Yes |
Description
Insulate Mens Hi Vis Jacket,Yellow,4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS Gemplers Reusable WPS Pesticide Poster (P942-17)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (55KN52)
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6871)
- OCCUNOMIX X-Back Jacket, Unisex, M, Yellow (LUX-350-B2X-YL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Orange, L (401HI-O-L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, M (401HI-M)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-6X (97001-33-2-LBK-6X)
- Polar Plus High Visibility Jackets & Coats