Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Men's Hi Vis Jacket, Orange, M
Mfr # 401H-O-M
Zoro # G7351272
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size M
- Closure Type YKK Zippers with Storm Flaps
- Lining Material Polyester Quilted
- Style Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 401H-O-M
- Zoro # G7351272
- UPC # 748528989918
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Orange |
Closure Type | YKK Zippers with Storm Flaps |
Lining Material | Polyester Quilted |
Style | Waterproof |
Type | Waterproof |
Insulated | Yes |
Water-Resistant | Yes |
Description
Insulated Mens Hi Vis Jacket,Orange,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Barrier, 30ft -CAUTION DO NOT ENTER (WM412SB30-CAU-RE)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (IEX-HVIP5-04-L)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, S (401HI-S)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Orange, L (401HI-O-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 3XL (301HI-3XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-3X)
- Polar Plus High Visibility Clothing