Shop All High Visibility Jackets & Coats
Polar Plus
Insulated Men's Hi Vis Jacket Orange, 3XL
Mfr # 401HI-O-3XL
Zoro # G7351257
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 3XL
- Closure Type YKK Zippers with Storm Flaps
- Style Waterproof
- Lining Material Polyester Quilted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 401HI-O-3XL
- Zoro # G7351257
- UPC # 748528989956
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Orange |
Closure Type | YKK Zippers with Storm Flaps |
Style | Waterproof |
Lining Material | Polyester Quilted |
Type | Waterproof |
Insulated | Yes |
Water-Resistant | Yes |
Description
Insulate Mens Hi Vis Jacket Orange,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, XL, PR (47-402)
- NMC No Exit Sign, 14 in W, 7 in H, Glow Polyester (GL199PB)
- VENTLINE Ventline PR62-S30WC-2 PR Series Smooth 120V AC Range Hood - 12" x 30", White (PR62-S30WC-2)
- MASTER LOCK Zenex Lockout Padlock, KD, Purple, 3"H (411PRP)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, XL (301HI-O-XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, S (401HI-S)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821T-XLT (UHV821T-XLT)
- Polar Plus Workwear and Protective Clothing