Shop All Work Jackets & Coats
Polar Plus
Insulated Long Freezer Coat, -50F, Navy, L
Mfr # 34032-L
Zoro # G7353549
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 480 Denier Nylon
- Closure Type Zipper and Snaps/Storm Flaps
- Lining Material Fleece
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 34032-L
- Zoro # G7353549
- UPC # 852661171953
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Coat |
Color | Navy |
Material | 480 Denier Nylon |
Closure Type | Zipper and Snaps/Storm Flaps |
Lining Material | Fleece |
Insulated | Yes |
Type | Waterproof |
Style | Waterproof |
Water-Resistant | Yes |
Description
Insulate Coat Long,-50F,Navy,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PP)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S (7), 100 PK, Clear (DF-850-S)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- TINGLEY Black PVC SafetyToe Boot, Men's, 9, PR (31261)
- POLAR PLUS Insulated Coat Long, -50F, Navy, 3XL (34032-3XL)
- POLAR PLUS Insulated Blue Nylon Jacket size 5XL (34020-RXL5B)
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- POLAR PLUS Black Bomber Jacket XL-Tall (FW004-420-TXL)
- POLAR PLUS Men's Blue Cooler Jacket size 6XL (34042-6X)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- TOUGH DUCK Woodsman Duck Vest Black, XL (WV081)
- Polar Plus Work Jackets & Coats