Shop All Work Jackets & Coats
Polar Plus
Insulated Jacket with Reflective Strips size XL
Mfr # FW570
Zoro # G6381952
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy/Silver
- Material 840 Denier Coated Nylon
- Fabric Weight 600 den
- Closure Type Zipper with Snap
- Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW570
- Zoro # G6381952
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Length | 37 in |
Fits Chest Size | 46 in to 48 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Garment Length | Thigh Length |
Maximum Chest Size | 48 in |
Description
Reflective Insulated Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Reflective Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Pile, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy/Silver, Length 37 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Blue, 1-13/16"H, PK12 (S33KAS12BLU)
- GE Green Surveyor Vest L, 8 Pockets, Contrast Trims (GV082GL)
- SNICKERS WORKWEAR D30 Lite Kneepad Insert for work pants (U9112 1400 000)
- ANSELL Chemical Resistant Gloves, Size 9, PR (58-201)
- POLAR PLUS Black (R) Sweatshirt size L (37084)
- POLAR PLUS Insulated Jacket, -50, Large-Tall (34029NT-L)
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, 3XL (34020G-3XL)
- POLAR PLUS Black Bomber Jacket XL-Tall (FW004-420-TXL)
- POLAR PLUS Insulated Blue Nylon Jacket size 3XL (34020-RXL3B)
- POLAR PLUS Insulated Jacket size L (FW004-420)
- Polar Plus Workwear