Shop All Work Jackets & Coats
Polar Plus
Insulated Jacket with Reflective Strips size M
Mfr # FW570
Zoro # G6364565
original price:
$111.99
26% off
new price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy/Silver
- Material 840 Denier Coated Nylon
- Fabric Weight 600 den
- Closure Type Zipper with Snap
- Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW570
- Zoro # G6364565
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 37 in |
Fits Chest Size | 38 in to 40 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Garment Length | Thigh Length |
Description
Reflective Insulated Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Reflective Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Pile, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy/Silver, Length 37 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, XL, Gray, PVC Material, PK12 (9676XLM)
- DEWALT Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG54-11D)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (7362)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, L (34020G-L)
- POLAR PLUS Men's Blue Cooler Jacket size XL (34042-XL)
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- Polar Plus Workwear and Protective Clothing