Shop All Work Jackets & Coats
Polar Plus
Insulated Jacket with Reflective Strips size L
Mfr # FW570
Zoro # G6364574
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Style Reflective
- Material 840 Denier Coated Nylon
- Lining Material Nylon Insulated with 300 Gram Poly Fill
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # FW570
- Zoro # G6364574
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 42 in to 44 in |
Size | L |
Length | 37 in |
Maximum Chest Size | 44 in |
Garment Length | Thigh Length |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Description
Reflective Insulated Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Reflective Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Pile, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy/Silver, Length 37 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Split/Double, L, PR (2AH54)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 6, 1 PR (11-627)
- PYRAMEX Safety Vest, Hi-Vis, Orange, Large (RVZ2420L)
- MASTER LOCK Lockout Padlock, KA, Red, 1-1/4"H, PK3 (3KAS3RED)
- POLAR PLUS Men's Blue Cooler Jacket size XL (34042-XL)
- POLAR PLUS Insulated Jacket size 5X (FW004-420)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, L (34020G-L)
- POLAR PLUS Insulated Coat Long, -50F, Navy, 3XL (34032-3XL)
- POLAR PLUS Men's Black Bomber Jacket size XL (FW5721-XL)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- 2W INTERNATIONAL Heavy Duty Freezer Jacket, 4X-Large, Blue (FJ-80 4XL)
- Polar Plus Workwear