Shop All Work Jackets & Coats
Polar Plus
Insulated Jacket size XL
Mfr # FW004-420
Zoro # G6364705
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper with Snap
- Fits Chest Size 46 in to 48 in
- Number of Outside Pockets 2
- Gender Men's
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW004-420
- Zoro # G6364705
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 46 in to 48 in |
Size | Xl |
Length | 31 in |
Maximum Chest Size | 48 in |
Garment Length | Hip Length |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Description
Insulated Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 420 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 31 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, 3-Pocket, F10RB, Pre-Wash Denim (83476)
- TASCO Therma-Soft Reusable Foam Ear Plugs, Cylinder Shape, 29 dB, Orange, 200 PK (100-09390)
- BDG NBR Coated 21 ga. HPPE, Large (99-1-9560-9)
- LYLE No Trucks Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5709-EG_24x18 (T1-5709-EG_24x18)
- POLAR PLUS Insulated Jacket size L (FW004-420)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size XL (34020R-XL)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, L (34020G-L)
- POLAR PLUS Black (R) Sweatshirt size L (37084)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- POLAR PLUS Insulated Blue Nylon Jacket size 3XL (34020-RXL3B)
- TINGLEY Black Icon Jacket size M (J72003)
- Polar Plus Work Jackets & Coats