Shop All Work Jackets & Coats
Polar Plus
Insulated Jacket size M
Mfr # FW004-420
Zoro # G6364687
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Fabric Weight 420 den
- Closure Type Zipper with Snap
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW004-420
- Zoro # G6364687
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 38 in to 40 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Insulated Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 420 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 30 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0215-L)
- ONGUARD Le-Coverall Chem Splash Suit, Green, 2XL (7102200)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST18)
- POLAR PLUS Insulated Blue Nylon Jacket size 5XL (34020-RXL5B)
- POLAR PLUS Insulated Bomber Jacket, Navy, M (FW006-M)
- POLAR PLUS Men's Blue Cooler Jacket size XL (34042-XL)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- POLAR PLUS Insulated Jacket with Reflective Strips size 2XL (FW570)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Jacket, Black, Large, REG (104392-BLKLREG)
- Polar Plus Work Jackets & Coats