Shop All Work Jackets & Coats
Polar Plus
Insulated Jacket size L
Mfr # FW004-420
Zoro # G6364696
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Fabric Weight 420 den
- Closure Type Zipper with Snap
- Length 30 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW004-420
- Zoro # G6364696
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 30 1/2 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Garment Length | Hip Length |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Description
Insulated Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 420 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 30 1/2 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81800)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, Navy (6700CT)
- 3M Cartridge, Bayonet, OV, FM, Black, Olive, 2 PK, NIOSH (6005)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, L (34020G-L)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size XL (34020R-XL)
- POLAR PLUS Men's Blue Cooler Jacket size XL (34042-XL)
- POLAR PLUS Insulated Heavy Duty Coat, Green L (34029G-L)
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- XPLORO Insulated Vest, Mens, L, Black (5705-RLRGB)
- Polar Plus Work Jackets & Coats