Shop All Work Jackets & Coats
Polar Plus
Insulated Jacket size 5X
Mfr # FW004-420
Zoro # G6364741
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Fabric Weight 420 den
- Closure Type Zipper with Snap
- Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW004-420
- Zoro # G6364741
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 62 in to 64 |
Size-Body Type | Regular |
Minimum Chest Size | 62 in |
Garment Length | Hip Length |
Maximum Chest Size | 64 in |
Description
Insulated Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 420 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 33 in, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241)
- PANACEA FIREPLAC HEARTH GLOVE 1P (15331)
- 3M Absorbent Boom, Chemical, 12 ft. L, PK4 (P-212)
- AIR SYSTEMS INTL Filtration Panel, 9 to 14VDC/115VAC (BB50-CO)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- POLAR PLUS Insulated Jacket size M (FW004-420)
- POLAR PLUS Insulated Jacket with Reflective Strips size 3XL (FW570)
- POLAR PLUS Men's Blue Cooler Jacket size 6XL (34042-6X)
- POLAR PLUS Black Sweat Shirt Jacket size M (37084)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- RED KAP Perma-Lined Panel Jacket JT50BN LN XXL (JT50BN LN XXL)
- Polar Plus Workwear