Shop All Work Jackets & Coats
Polar Plus
Insulated Jacket size 3XL
Mfr # FW004-420
Zoro # G6364723
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inside Pockets 1
- Number of Outside Pockets 2
- Material Nylon
- Closure Type Zipper with Snap
- Fits Chest Size 54 in to 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW004-420
- Zoro # G6364723
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 32 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Insulated Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 420 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 32 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -20 Degrees F, Lining Material Nylon, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Sign, 24" W, 24" H, English, Aluminum (T1-1006-EG_24x24)
- BRADY Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK (7396-3C-PK)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size XL (40-9-2525-XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 52)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, 3XL (34020G-3XL)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size L (34020R-L)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- POLAR PLUS Insulated Bomber Jacket, Navy, M (FW006-M)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- Polar Plus Workwear