Shop All Work Jackets & Coats
Polar Plus
Insulated Heavy Duty Coat, Green L
Mfr # 34029G-L
Zoro # G7352243
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 840 Denier Coated Nylon
- Closure Type YKK Zipper
- Style Waterproof
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 34029G-L
- Zoro # G7352243
- UPC # 22228664215
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Details
Item | Coat |
Color | Green |
Material | 840 Denier Coated Nylon |
Closure Type | YKK Zipper |
Style | Waterproof |
Insulated | Yes |
Lining Material | Fleece Lined |
Type | Waterproof |
Water-Resistant | Yes |
Description
Insulated Heavy Duty Coat,Grn L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Faucet Mounted Eyewash Station No Bowl (G1101)
- IRON AGE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- ZING ZING Pin And Sleeve - Plug Lockout, 7268 (7268)
- BRADY Tape, Purple, Labels/Roll: Continuous (B30C-2250-595-PL)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- POLAR PLUS Insulated Heavy Duty Coat, Green, XL (34029G-XL)
- POLAR PLUS Men's Black Nylon Bomber Jacket size M (FW5721-M)
- POLAR PLUS Insulated Jacket, -50, Large-Tall (34029NT-L)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, 3XL (34020G-3XL)
- POLAR PLUS Men's Black Bomber Jacket size XL (FW5721-XL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XLT (J140-BRN XXL TLL)
- Polar Plus Workwear