Shop All Work Pants and Shorts
Polar Plus
Insulated Cooler Pants, Navy, Size XL
Mfr # 54042-XL
Zoro # G7478987
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon/Polyester
- Gender Men's
- Inseam 32 in
- Fabric Weight 1.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Plus
- MFR # 54042-XL
- Zoro # G7478987
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 34 to 36 in |
Size (Inseam x Max. Waist) | XL ( 32 in x 36 in ) |
Minimum Waist Size | 34 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Size (Max. Waist x Inseam) | XL ( 36 in x 32 in ) |
Description
Insulated Work Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Gender Men's, Material Nylon/Polyester, Fabric Weight 1.9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Snap, Lining Material Nylon, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 0, Color Navy, Inseam 32 in, Maximum Waist Size 36 in, Size XL, Includes Hammer Loop No, Minimum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- PIG DrainBlocker Cover, 48 x 48 In (PLR405)
- RADIANS Radians SV24-2 Type R Class 2 Breakaway Expandable Two Tone (SV24-2ZOM-M/L)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Large (20026)
- POLAR PLUS Insulated Cooler Pants, Navy, Size 5X (54042-5X)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- CARHARTT Dungaree Work Pants, Black, Size 34x32 In (B11-BLK 34 32)
- Polar Plus Work Pants and Shorts