Shop All Work Pants and Shorts
Polar Plus
Insulated Cooler Pants, Navy, Size 5X
Mfr # 54042-5X
Zoro # G7479921
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon/Polyester
- Gender Men's
- Inseam 34 in
- Fabric Weight 1.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 54042-5X
- Zoro # G7479921
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 42 to 44 in |
Tag Size | 44 x 34 |
Size (Inseam x Max. Waist) | 5XL ( 34 in x 44 in ) |
Minimum Waist Size | 42 in |
Maximum Waist Size | 44 in |
Size (Max. Waist x Inseam) | 5XL ( 44 in x 34 in ) |
Description
Insulated Work Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Gender Men's, Material Nylon/Polyester, Fabric Weight 1.9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Snap, Lining Material Nylon, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 0, Color Navy, Inseam 34 in, Maximum Waist Size 44 in, Size 5XL, Includes Hammer Loop No, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240 (STL-116-8240)
- TOUGH DUCK Insulated Hoodie, WJ081-BLACK-L (WJ081)
- BALDWIN Estate Lifetime Satin Brass House Numbers (90671.044.CD)
- 2W INTERNATIONAL STOP/STOP Paddle, Engineering Grade, Reflective 18 in. (1860E)
- POLAR PLUS Insulated Cooler Pants, Navy, Size Large (54042-L)
- POLAR PLUS Insulated Cooler Pants, Navy, Size XL (54042-XL)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 32X20 (101257-041-32-30)
- RED KAP Work Pant, Khaki, 26 in Inseam (PT89KH 6 26)
- RED KAP Mens Dungaree Jean (PD80PW 40 30)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x34 (LU20RB 4034)
- Polar Plus Workwear