Shop All Work Pants and Shorts
Polar Plus
Insulated Cooler Pants, Navy, Size 2X
Mfr # 54042-2X
Zoro # G7482207
original price:
$69.99
22% off
new price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon/Polyester
- Gender Men's
- Inseam 32 1/2 in
- Fabric Weight 1.9 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 54042-2X
- Zoro # G7482207
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 36 to 38 in |
Tag Size | 38 x 32 1/2 |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Size (Inseam x Max. Waist) | 2XL ( 32 1/2 in x 38 in ) |
Size (Max. Waist x Inseam) | 2XL ( 38 in x 32 1/2 in ) |
Description
Insulated Work Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Gender Men's, Material Nylon/Polyester, Fabric Weight 1.9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Snap, Lining Material Nylon, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 0, Color Navy, Inseam 32 1/2 in, Maximum Waist Size 38 in, Size 2XL, Includes Hammer Loop No, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Jacket, Unrated, Green, 3XL (J22208)
- NMC Caution High Noise Area Hearing Protecti, 10 in Height, 14 in Width, Rigid Plastic (C520RB)
- RIVER CITY Class II Economy Safety Vests, Size XL (VCL2SLXL)
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480L77)
- POLAR PLUS Insulated Cooler Pants, Navy, Size 5X (54042-5X)
- POLAR PLUS Insulated Cooler Pants, Navy, Size XL (54042-XL)
- POLAR PLUS Insulated Cooler Pants, Navy, Size Large (54042-L)
- 5.11 Womens Stryke Pants, Size 16, Black (64418)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- 5.11 Mens Cargo Pants, Size 42" x 30", Khaki (74439)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- Polar Plus Work Pants and Shorts