Shop All Work Jackets & Coats
Polar Plus
Insulated Coat Long, -50F, Navy, 3XL
Mfr # 34032-3XL
Zoro # G7353628
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper and Snaps/Storm Flaps
- Material 480 Denier Nylon
- Insulated Yes
- Style Waterproof
- Lining Material Fleece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 34032-3XL
- Zoro # G7353628
- UPC # 852661171984
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Details
Closure Type | Zipper and Snaps/Storm Flaps |
Material | 480 Denier Nylon |
Item | Coat |
Insulated | Yes |
Style | Waterproof |
Lining Material | Fleece |
Color | Navy |
Type | Waterproof |
Water-Resistant | Yes |
Description
Insulate Coat Long,-50F,Navy,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINTRONIX Black Ribbon, PK6 (179499-001)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, L (9399GL)
- ARIAT Straight Fit FR Jean, Men's, XL, 40/34 (10026004)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLHEG (MCSLHEG)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, L (34032-L)
- POLAR PLUS Insulated Long Freezer Coat, -50F, Navy, M (34032-M)
- POLAR PLUS Insulated Blue Nylon Jacket size 5XL (34020-RXL5B)
- POLAR PLUS Black Bomber Jacket XL-Tall (FW004-420-TXL)
- POLAR PLUS Black (R) Sweatshirt size L (37084)
- POLAR PLUS Insulated Bomber Jacket, Navy, S (FW006-S)
- PROPPER Green Cotton Military Coat size XL (F545455330XL3)
- Polar Plus Workwear and Protective Clothing