Shop All Work Jackets & Coats
Polar Plus
Insulated Bomber Jacket, Navy, XL
Mfr # FW006-XL
Zoro # G7352027
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Type Waterproof
- Insulated Yes
- Size Xl
- Material 420 Denier Coated Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW006-XL
- Zoro # G7352027
- UPC # 22228663720
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Details
Color | Navy |
Type | Waterproof |
Insulated | Yes |
Material | 420 Denier Coated Nylon |
Style | Waterproof |
Closure Type | YKK Zippers with Storm Flaps |
Item | Jacket |
Water-Resistant | Yes |
Description
Insulate Bomber Jacket,Navy,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger This Tag & Lock To Be Removed Only By Bilingual Tag, Pk25 (SPLOTAG1-25)
- MORROR Fire Extinguisher, Plastic Fire Sign (MRO63373807)
- 3M Coveralls, 25 PK, White, SMMS, Zipper (4520CS-BLK-XXL)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 2XL/3XL (48-73-5033)
- POLAR PLUS Insulated Jacket, -50, Large-Tall (34029NT-L)
- POLAR PLUS Black (R) Sweatshirt size L (37084)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, L (34020G-L)
- POLAR PLUS Men's Black Bomber Jacket size XL (FW5721-XL)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size L (0358RSAGLAR)
- Polar Plus Workwear