Shop All Work Jackets & Coats
Polar Plus
Insulated Bomber Jacket, Navy, S
Mfr # FW006-S
Zoro # G7352112
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 420 Denier Coated Nylon
- Closure Type YKK Zippers with Storm Flaps
- Type Waterproof
- Style Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW006-S
- Zoro # G7352112
- UPC # 22228663690
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Details
Item | Jacket |
Color | Navy |
Material | 420 Denier Coated Nylon |
Closure Type | YKK Zippers with Storm Flaps |
Type | Waterproof |
Style | Waterproof |
Insulated | Yes |
Water-Resistant | Yes |
Description
Insulate Bomber Jacket,Navy,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11M)
- DANNER Chelsea Boot, EE, 10 1/2, Brown, PR (15484-10.5EE)
- SIGNMISSION Truck Sign Instructions Semi Trucks Stop Here Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22788 (A-1218-22788)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DNS860 XLRG)
- POLAR PLUS Insulated Blue Nylon Jacket size 5XL (34020-RXL5B)
- POLAR PLUS Insulated Bomber Jacket, Navy, M (FW006-M)
- POLAR PLUS Men's Blue Cooler Jacket size 6XL (34042-6X)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, 3XL (34020G-3XL)
- POLAR PLUS Insulated Jacket, -50, Large-Tall (34029NT-L)
- POLAR PLUS Heavy Duty Insulated Jacket, -50F, Navy, 6XL (34020N-6X)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M Tall (J140-BRN MED TLL)
- Polar Plus Workwear