Shop All Work Jackets & Coats
Polar Plus
Insulated Bomber Jacket, Navy, M
Mfr # FW006-M
Zoro # G7352167
product price: $94.59
/ea
Free Shipping & Returns
$94.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 420 Denier Coated Nylon
- Closure Type YKK Zippers with Storm Flaps
- Type Waterproof
- Style Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW006-M
- Zoro # G7352167
- UPC # 22228663706
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Details
Item | Jacket |
Color | Navy |
Material | 420 Denier Coated Nylon |
Closure Type | YKK Zippers with Storm Flaps |
Type | Waterproof |
Style | Waterproof |
Insulated | Yes |
Water-Resistant | Yes |
Description
Insulate Bomber Jacket,Navy,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, B, 12, Black, PR (WIDEVOLBL-12B)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 10, Black, PR (55346S-BLK-100)
- 3M DBI-SALA Carabiner, Auto-Lock, 4-19/64" Length, Zinc Plated steel, Gold (3100107)
- BRADY Banding Tape, Black, 1 In. W, 90 ft. L (36306)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, 3XL (34020G-3XL)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size L (34020R-L)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- POLAR PLUS Men's Blue Cooler Jacket size XL (34042-XL)
- POLAR PLUS Black Bomber Jacket XL-Tall (FW004-420-TXL)
- BERNE Chore Coat, Original, Washed, 4XL, Regular (CH377)
- Polar Plus Work Jackets & Coats