Shop All Work Jackets & Coats
Polar Plus
Insulated Bomber Jacket, Navy, 5XL
Mfr # FW006-5XL
Zoro # G7352103
product price: $97.75
/ea
Free Shipping & Returns
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 420 Denier Coated Nylon
- Closure Type YKK Zippers with Storm Flaps
- Style Waterproof
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # FW006-5XL
- Zoro # G7352103
- UPC # 22228663768
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Details
Item | Jacket |
Color | Navy |
Material | 420 Denier Coated Nylon |
Closure Type | YKK Zippers with Storm Flaps |
Style | Waterproof |
Insulated | Yes |
Type | Waterproof |
Water-Resistant | Yes |
Description
Insulate Bomber Jacket,Navy,5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, M (87821)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10703 (TC-10703)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-146E)
- HANDCARE Nitrile Exam Gloves, 4 mil Palm, Powder-Free, L, 1000 PK, Blue (HC-NEBL40LG)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size XL (34020R-XL)
- POLAR PLUS Black (R) Sweatshirt size XL (37084)
- POLAR PLUS Insulated Blue Nylon Jacket size 3XL (34020-RXL3B)
- POLAR PLUS Heavy Duty Insulated Coat, -50F, Navy, 6XL (34029N-6X)
- POLAR PLUS Men's Blue Cooler Jacket size 6XL (34042-6X)
- REFRIGIWEAR Unisex Navy Polyester Jacket size L (0925RNAVLAR)
- Polar Plus Workwear and Protective Clothing