Shop All Work Jackets & Coats
Polar Plus
Insulated Blue Nylon Jacket size 5XL
Mfr # 34020-RXL5B
Zoro # G9474726
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Navy
- Material Nylon
- Fabric Weight 300 g
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 34020-RXL5B
- Zoro # G9474726
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Length | 31 in |
Fits Chest Size | 62 in to 64 |
Maximum Chest Size | 64 in |
Size-Body Type | Regular |
Minimum Chest Size | 62 in |
Garment Length | Hip Length |
Description
Insulated Work Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style HiTech Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 1, Color Navy, Length 31 in, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Large Multi-Use Protective Coverall (15005)
- BOSS Hi-Vis Sftshl Jacket 3Xl (3SS70003X)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Black (67-246/S)
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" (FRB13-DNM 44 30)
- POLAR PLUS Insulated Reflective Blue Nylon Jacket size XL (34020R-XL)
- POLAR PLUS Insulated Jacket size XL (FW004-420)
- POLAR PLUS Insulated Jacket with Reflective Strips size 3XL (FW570)
- POLAR PLUS Insulated Heavy Duty Jacket, Green, 3XL (34020G-3XL)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- POLAR PLUS Men's Blue Cooler Jacket size XL (34042-XL)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size S (J140-BRN SML REG)
- Polar Plus Work Jackets & Coats