Shop All Work Jackets & Coats
Polar Plus
Insulated Blue Nylon Jacket size 3XL
Mfr # 34020-RXL3B
Zoro # G9474701
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Nylon
- Fabric Weight 300 g
- Closure Type Zipper and Snap
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 34020-RXL3B
- Zoro # G9474701
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 31 in |
Fits Chest Size | 54 in to 56 in |
Minimum Chest Size | 54 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Maximum Chest Size | 56 in |
Description
Insulated Work Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style HiTech Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 1, Color Navy, Length 32 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW200FG (L))
- PIG Modular Spill Deck, Poly, 52"Lx26"Wx5.75"H (PAK529)
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- 3M Fit Testing Solution, Saccharin, 55mL (FT-12)
- POLAR PLUS Insulated Jacket, -50, 3XL-Tall (34029NT-3XL)
- POLAR PLUS Men's Black Nylon Bomber Jacket size M (FW5721-M)
- POLAR PLUS Insulated Jacket with Reflective Strips size 2XL (FW570)
- POLAR PLUS Black Sweat Shirt Jacket size M (37084)
- POLAR PLUS Men's Blue Cooler Jacket size 6XL (34042-6X)
- POLAR PLUS Insulated Blue Nylon Jacket size 5XL (34020-RXL5B)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- Polar Plus Workwear