Shop All Coveralls & Overalls
Polar Plus
Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz.
Mfr # 92001-RXL4B
Zoro # G9474796
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Navy
- Material Nylon
- Fabric Weight 10 oz
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 92001-RXL4B
- Zoro # G9474796
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 52 in to 54 in |
Maximum Waist Size | 54 in |
Tag Size | 54 x 32 |
Maximum Chest Size | 48 in |
Minimum Chest Size | 40 in |
Minimum Waist Size | 52 in |
Size-Body Type | Regular |
Size (Max. Waist x Inseam) | 4XL ( 54 in x 32 in ) |
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -60 Degrees F, Gender Men's, Material Nylon, Fabric Weight 10 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 48 in, Minimum Chest Size 40 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Inseam 32 in, Size 4XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX N95 Disposable Respirator, M/L, Black, PK15 (M2600N95)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Lime, M (0279RHVLMED)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Lime (6602)
- MSA SAFETY Fall Protection Harness, M/L, Polyester (10206093)
- POLAR PLUS Insulated Bib Overalls, Mens, S, 10 oz. (92001-RSMLB)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, XL (22020G-XL)
- POLAR PLUS Polar Polar Black Insulated Lightweight Bib L-Tall (FW005-420PP-LT)
- POLAR PLUS Insulated Heavy Duty Coverall, M-Tall (22013NT)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, 5X (22020G-5XL)
- POLAR PLUS Men's Insulated Coverall, Navy, XL-Tall (22013-TXLG)
- TOUGH DUCK Insulated Coverall BLK 4XL (712131)
- Polar Plus Coveralls & Overalls