Shop All Coveralls & Overalls
Polar Plus
Insulated Bib Overalls, Mens, 2X, 10 oz.
Mfr # 92001-RXL2B
Zoro # G9474771
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Navy
- Material Nylon
- Fabric Weight 10 oz
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 92001-RXL2B
- Zoro # G9474771
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 32 |
Minimum Waist Size | 44 in |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Minimum Chest Size | 36 in |
Description
Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -60 Degrees F, Gender Men's, Material Nylon, Fabric Weight 10 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 44 in, Minimum Chest Size 36 in, Maximum Waist Size 46 in, Minimum Waist Size 44 in, Inseam 32 in, Size 2XL, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A16A13)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Dam No Swimming, Portrait (OS-DS-D-57-V-1644)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09110)
- MIGHTY LINE Marking Tape, Roll, 3In W, 100 ft. L (3RYCHV)
- POLAR PLUS Insulated Bib Overalls, Mens, 52 to 54 in., 10 oz. (92001-RXL4B)
- POLAR PLUS Men's Insulated Coverall with Hood, S, Navy, Nylon (22020-RSMLB)
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, S (22020G-S)
- POLAR PLUS Insulated Bib Overalls, Mens, S, 10 oz. (92001-RSMLB)
- POLAR PLUS Reflective Insulated Hooded Coverall, L (22020R-L)
- POLAR PLUS Insulated Heavy Duty Coverall, 2X-Tall (22013NT)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- Polar Plus Coveralls & Overalls