Shop All High Visibility Jackets & Coats
Polar Plus
Insulate Men's Hi Vis Jacket Orange, 2XL
Mfr # 401HI-O-2XL
Zoro # G7351430
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 2XL
- Color Hi-Viz Orange
- Closure Type YKK Zippers with Storm Flaps
- Type Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 401HI-O-2XL
- Zoro # G7351430
- UPC # 748528989949
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Jacket |
Material | Nylon |
Color | Hi-Viz Orange |
Closure Type | YKK Zippers with Storm Flaps |
Type | Waterproof |
Style | Waterproof |
Insulated | Yes |
Lining Material | Polyester Quilted |
Water-Resistant | Yes |
Description
Insulate Mens Hi Vis Jacket Orange,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 7, Cream, PR (ILP10/7)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, L/XL (Z5H382ORLGXL7H)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- NMC Restricted Area Authorized Employees Only Sign - Bilingual, ESRA4AB (ESRA4AB)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, XL (401HI-XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, L (401HI-L)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yellow, 2XL (301HI-2XL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- POLAR PLUS Insulated Mens Hi Vis Jacket, Yellow, 2XL (401HI-2XL)
- POLAR PLUS Insulated Men's Hi Vis Jacket, Yellow, M (401HI-M)
- TOUGH DUCK Men's Black Polyester Safety Jacket size M (S43211)
- Polar Plus High Visibility Jackets & Coats