Shop All Coveralls & Overalls
Polar Plus
Heavy Duty Insulated Hooded Coverall, -50F XL-Short
Mfr # 22020NS
Zoro # G7802398
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL Short
- Color Navy
- Material 430 Denier Nylon Oxford Urethane-Coated Shell
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 22020NS
- Zoro # G7802398
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL Short |
Details
Item | Heavy Duty Hooded Coverall -50F XL-Short |
Color | Navy |
Material | 430 Denier Nylon Oxford Urethane-Coated Shell |
Insulated | Yes |
Waterproof | Yes |
Lining Material | 100% Nylon Taffeta |
Description
Heavy Duty Hooded Coverall -50F XL-Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut A5, 1 PR (XC800S-06)
- PAWS Anti-Slip Footwear, Black, Womens, PR (13021)
- MSA SAFETY Tubing, 25 ft. (10153104)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- POLAR PLUS Men's Insulated Coverall, Navy, XL-Tall (22013-TXLG)
- POLAR PLUS Men's Insulated Coverall, 2XL, Navy, Nylon (22013-RXL2B)
- POLAR PLUS Reflective Insulated Bib Overalls, Navy, Size XL (FW560)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- POLAR PLUS Insulated Bib Overalls, Mens, 2X, 10 oz. (92001-RXL2B)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 2X-Short (22020NS)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x29 In. (0385SNAVXLG)
- Polar Plus Workwear and Protective Clothing