Shop All Coveralls & Overalls
Polar Plus
Heavy Duty Hooded Coverall -50F XL-Tall
Mfr # 22020-XLT
Zoro # G7802212
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Waterproof Yes
- Lining Material 100% Nylon Taffeta
- Color Navy
- Material 430 Denier Nylon Oxford Urethane-Coated Shell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar Plus
- MFR # 22020-XLT
- Zoro # G7802212
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL Tall |
Details
Insulated | Yes |
Waterproof | Yes |
Lining Material | 100% Nylon Taffeta |
Color | Navy |
Material | 430 Denier Nylon Oxford Urethane-Coated Shell |
Item | Heavy Duty Hooded Coverall -50F XL-Tall |
Description
Heavy Duty Hooded Coverall -50F XL-Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, XS, Nylon (10197199)
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, One Size (6710CT)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1105KABLU)
- FALLTECH Temporary Horizontal Lifeline (6033024)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F L-Tall (22020NT)
- POLAR PLUS Men's Insulated Coverall, Navy, XL-Tall (22013-TXLG)
- POLAR PLUS Insulated Bib Overalls, Mens, 5X, 10 oz. (92001-RXL5B)
- POLAR PLUS Men's Insulated Coverall with Hood, S, Navy, Nylon (22020-RSMLB)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- Polar Plus Workwear